Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S5EP-02-010
Zoro # G000919620
product price: $36.75
/pr
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Red
- Glove Coating Finish Sandy
Product Information
- Brand Mechanix Wear
- MFR # S5EP-02-010
- Zoro # G000919620
- UPC # 781513658024
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Glove Length Style | Extended Cuff |
Description
SpeedKnit M-Pact Chemical S5EP02Gloves,PR, Palm and Fingers, 1 in, 14 in, Glove Size 10, Color Red, Supported, Standards CE Standards, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-4-PK (7291-4-PK)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-02-009)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-03-007)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMG-C91-009)
- MECHANIX WEAR Leather Gloves, L, Pigskin (LDMPHD-X00-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- Mechanix Wear Cut-Resistant Gloves