Shop All Cold Weather Gloves
Mechanix Wear
Cold-Insulated Mechanics Gloves, Sz 10, PR
Mfr # CWKMG-58-010
Zoro # G700829694
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Synthetic Leather
- Glove Length 11 in
- Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
- Includes Pull Strap Yes
- Thumb Sweat Wipe No
Product Information
- Brand Mechanix Wear
- MFR # CWKMG-58-010
- Zoro # G700829694
- UPC # 781513650967
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Length | 11 in |
Glove Size | 10 |
Cuff Length | 1 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material C40 3M Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN 388:2016 2121X, Glove Insulation Weight 40 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- CALLOWAY MILLS Red, Natural, 17 W x 29 L (121071729)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 11, PR (CWKMG-58-011)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 9, PR (CWKMG-58-009)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- MECHANIX WEAR Cold-Condition Gloves, 11/2XL, PR (S5DP-05-011)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- Mechanix Wear Cold Weather Gloves