Shop All Cold Weather Gloves
Mechanix Wear
Cold-Condition Gloves, 8, PR
Mfr # S5DP-05-008
Zoro # G400919602
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Protection Coverage Fingers, Knuckles
- Color Black
- ANSI/ISEA Puncture Level 3
- Inspection Glove Type Hemmed
- Waterproof No
Product Information
- Brand Mechanix Wear
- MFR # S5DP-05-008
- Zoro # G400919602
- UPC # 781513657959
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Size | 8 |
Glove Length Style | Extended Cuff |
Glove Length | 12 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Hughes Hughes Wall Mounted Modesty Curtain, For Use With Safety Shower System (CURTAIN-WM)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- ACCUFORM Accuform Safety Poster, PREVENT HEAT STRESS, 22inH x 17inW, Poster Paper (SP125033)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 11/2XL, PR (S5DP-05-011)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 9, PR (CWKMG-58-009)
- MIDWEST QUALITY GLOVES 1SZ Lined Decoy Glove (330)
- Mechanix Wear Cold Weather Gloves