Mechanix Wear

Cold-Condition Gloves, 11/2XL, PR


product price: $18.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Series SpeedKnit(TM) S5DP05
  • ANSI/ISEA Abrasion Cycles 1,000
  • Glove Coating Finish Sandy
  • Glove Length Style Extended Cuff
See all product information

Product Information

Dimensions

Glove Size 11
Glove Length Style Extended Cuff
Glove Length 12 in

Details

Item Knit Gloves
Color Black
Series SpeedKnit(TM) S5DP05
ANSI/ISEA Abrasion Cycles 1,000
Glove Coating Finish Sandy
Includes Padded Palm No
Includes ID Panel No
EN 388 Impact Rated Yes
ANSI/ISEA Heat Level Not Available
Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X
Glove Liner Material Brushed Acrylic, Nylon
Includes Double Palm No
Includes Red Palm No
Touchscreen Compatible Yes
ANSI/ISEA Puncture Level 3
Cut-Resistance Coverage Palm Side
Glove Hand Style Left and Right
ANSI/ISEA Abrasion Level 6
High-Visibility No
Glove Materials Acrylic, Nitrile, Nylon
Knuckle Protection Material TPR
Impact Protection Style Standard
EN 388 Rating 4242X
Glove Construction Seamless Knit
ANSI/ISEA Cut Level A1
Thumb Sweat Wipe No
Silicone-Free No
Finger Coverage Full Finger
Rope Channel Reinforcement No
Water Resistant No
Lint-Free No
Thumb Style Straight
Glove Insulation Material Acrylic
Glove Coating Color Black
Latex-Free No
ANSI/ISEA Impact Level 1
Includes Pinch Point Protection No
Glove Coating Coverage Full
Inspection Glove Type Hemmed
Glove Coating Cover Full
Thickness 15 ga
Hand Protection Style Glove
ANSI/ISEA Needlestick Level Not Tested
Sold As Pair
Reversible No
Impact Protection Coverage Fingers, Knuckles
Impact Glove Type ANSI/ISEA, CE Standards
Waterproof No
ANSI/ISEA Cut Load 200 g
Includes Pull Strap No
Cuff Style Knit
Reflective Backing No
Brand and Series Mechanix Wear SpeedKnit(TM) S5DP05
Insulated Yes
Low-Profile Impact Protection Yes
Fabric Weight 15 oz
Includes No
Includes Finger Fourchettes No
Anti-Static No
Knit Material Color Black
Glove Insulation Weight 10 g
Glove Features Touchscreen Compatible
Minimum Temperature Not Rated
Double-Dipped No
Pairs per Package 1
Palm Type Coated
Knit Material Acrylic
ANSI/ISEA Needlestick Level - Palm Not Available
Cuff Color Black
Hem Style Finished
Includes Reinforced Thumb Crotch No
Coating Type Dipped
ANSI/ISEA Impact Force 9 kN

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.