Shop All Cold Weather Gloves
Mechanix Wear
Cold-Condition Gloves, 11, PR
Mfr # S4DP-05-011
Zoro # G500919625
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversible No
- ANSI/ISEA Cut Load 200 g
- Rope Channel Reinforcement No
- Thumb Sweat Wipe No
- ANSI/ISEA Abrasion Cycles 1,000
Product Information
- Brand Mechanix Wear
- MFR # S4DP-05-011
- Zoro # G500919625
- UPC # 781513654095
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Length Style | Extended Cuff |
Glove Length | 12 in |
Glove Size | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, EN 388 4242X, Insulated Yes, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Overboots, Mens, M, Button, Blk, PVC, PR (8603000)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1085-RA_10X7 (U4-1085-RA_10X7)
- TRU-SPEC Mens Tactical Pants, Black, 40" x 32" Sz (1432)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S4DP-05-008)
- MECHANIX WEAR Cold-Condition Gloves, 11/2XL, PR (S5DP-05-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- Mechanix Wear Cold Weather Gloves