Shop All Coated Gloves
Mechanix Wear
Coated Gloves, 7, PR
Mfr # S1DC-05-007
Zoro # G500919632
product price: $3.65
/pr
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
Product Information
- Brand Mechanix Wear
- MFR # S1DC-05-007
- Zoro # G500919632
- UPC # 781513654101
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Inspection Glove Size | Men's S |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Water-Based Urethane, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- PYRAMEX Full Dip Sandy Latex 13G A5 Cut with 10G Fleece Liner, Size L, 12PK (GL506CL)
- THE BRUSH MAN Danger Tape, 3”X 1,000’, 10PK (TAPE DANGER1000)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, L (S63219)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900-VEND)
- Mechanix Wear Gloves & Hand Protection