Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 11
Mfr # AG40-GP-CL-XL-H3P-11
Zoro # G710042939
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Arc Flash PPE Category 4
- Includes Carrying Bag Yes
- Includes Hood Yes
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-XL-H3P-11
- Zoro # G710042939
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Glove Size | 11 |
Leather Protector Length | 12 in |
Maximum Chest Size | 50 in |
Minimum Waist Size | 42 in |
Minimum Chest Size | 48 in |
Maximum Waist Size | 44 |
Description
Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- BOWMAN DISPENSERS Glove Box Dispenser - Quad - Visual Size Indicators (GL045-0212)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-7W)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- Mechanix Wear Workwear and Protective Clothing