Shop All Anti-Vibration Gloves
Mechanix Wear
2XL Coyote Anti-Vibration Gloves
Mfr # MG-F72-012
Zoro # G5091606
product price: $38.35
/pr
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Seamless
- Standards CE, EN388:2016 3121X
- Knuckle Padding Material Padded Spandex
- Color Coyote
Product Information
- Brand Mechanix Wear
- MFR # MG-F72-012
- Zoro # G5091606
- UPC # 781513622964
- Country of Origin Cambodia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Seamless |
Standards | CE, EN388:2016 3121X |
Knuckle Padding Material | Padded Spandex |
Color | Coyote |
Finger Style | Full Finger |
Closure Type | TPR/Hook-and-Loop |
Application | Military, Law Enforcement, Maintenance Repair Operations |
Lining | Tricot |
Glove Back Material | Trek Dry(R) |
Description
Anti-Vibration Gloves, 2XL, Coyote, Lining Tricot, Clarino Synthetic Leather, EVA Foam Panels, Palm Material, Two-Way Stretch Spandex Back Material, Padded Spandex Knuckle Padding Material, Hook-and-Loop Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude Pro 7' Single Web SRL: Steel Triple Lock Carabiner, Alu Snap Hook (018-5009)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH30-R)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- MECHANIX WEAR GLV ORIG XXL BLK 1PR (MECMG-05-012)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- Mechanix Wear Gloves & Hand Protection