Shop All Sockets
Mechanics Time Savers
Mechanics Time Savers MTS-PSH38M-RED 0.37 in. Metric PEG Socket Holder; Red
Mfr # MTS-PSH38M-RED
Zoro # G604088128
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mechanics Time Savers
- MFR # MTS-PSH38M-RED
- Zoro # G604088128
- UPC # 781033528579
- Country of Origin China
- Category Sockets
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Friction Peg Socket Holders are designed for Shallow & Deep Sockets
- Made of a chemical resistant rubber over mold with easy to read socket size indicators
- These two-row socket holders can be stored in a drawer, toolbox, or tool cart
- Perfect for easily moving sockets from the toolbox to workstation and back without falling off
- Color: Red
- Size: 0.37 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- SPECIALTY DIAMOND 6 Inch 200 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6200)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Blue (PSH50M-BLU)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS Lock-A-Socket Matte Black/Green Posts, 1/4" Drive (MTSLAS25MBG)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- Mechanics Time Savers Sockets