Shop All Sockets
Mechanics Time Savers
1/2 Metric Peg Socket Holder - Red
Mfr # PSH50M-RED
Zoro # G4650022
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- For Use With Shallow and Deep Sockets
Product Information
- Brand Mechanics Time Savers
- MFR # PSH50M-RED
- Zoro # G4650022
- UPC # 781033528654
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Item | Peg Socket Holder |
For Use With | Shallow and Deep Sockets |
Description
1/2 Metric Peg Socket Holder - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- CYNAMED Twin Action Decapper Pliers, 11/20 (CYZR-0110)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- MECHANICS TIME SAVERS 1/4 Sae Peg Socket Holder - Red (PSH25S-RED)
- MECHANICS TIME SAVERS Lock-A-Socket Matte Black/Green Posts, 1/4" Drive (MTSLAS25MBG)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Blue (PSH50M-BLU)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-RED 0.37 in. Metric PEG Socket Holder; Red (MTS-PSH38M-RED)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- Mechanics Time Savers Sockets