Shop All Automotive Diagnostic & Testing Instruments
Mechanic In A Bottle
Gas Test Swabs, 100 Swabs
Mfr # 7-100-9
Zoro # G2095847
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Appearance White Cotton Swab
- Color White
- Application Gasoline
- Size 2.5 in L x 2.5 in W x 6.25 in H
Product Information
- Brand Mechanic In A Bottle
- MFR # 7-100-9
- Zoro # G2095847
- UPC # 856202002836
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Size | 2.5 in L x 2.5 in W x 6.25 in H |
Size/Net Weight | 3.1 oz |
Details
Item | Gas Test Swabs |
Container Type | Bottle |
Appearance | White Cotton Swab |
Color | White |
Application | Gasoline |
Sub-Category | Fuel Additives and Stabilizers |
For Use With | Gasoline |
Type | Testing |
Tool Type | Gas Test Swab |
Description
Gas Test Swabs, Tool Type Gas Test Swab
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 0.50oz T SERIES STEEL (T050FE)
- RONSTAN S19 C-Track 446mm Black M4(5/32")C S K75mm pitch (RC9190-0.45)
- GROTE Lamp, Square Corner, 2 Bulb, Die Cast, Red (46782)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MECHANIC IN A BOTTLE Gas Test Swabs, 3 Swabs (7-903-12)
- ELECTRONIC SPECIALTIES LOAD PRO&FUNDAMENTAL BUNDLE ELECTRICAL (ES181)
- LEAKFINDER Universal Dye Cartridges (LF1800CS)
- TOPDON AL600 - OBD2 Diagnostic Scan Tool (TDP-TD52110012)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Kit, Handheld, 6 pcs. (9038A)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- AUTEL MaxiVCI VC200 replacement Bluetooth vehicle communication interface (AULVCI200)
- Mechanic In A Bottle Automotive Diagnostic & Testing Instruments