Shop All Bench and Floor Scales
Measuretek
Postal Bench Scale, LCD, 440 lb
Mfr # GGS_75056
Zoro # G1432305
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.1 kg/0.2 lb
- Weighing Surface Depth 2 1/2 in
- Weighing Surface Width 12 1/4 in
Product Information
- Brand Measuretek
- MFR # GGS_75056
- Zoro # G1432305
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 2 1/2 in |
Weighing Surface Width | 12 1/4 in |
Overall Width | 12 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 12 9/32 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 12 1/4 in, Weight Capacity 440 lb, Weighing Units kg, lb, Scale Graduations 0.1 kg/0.2 lb, Overall Width 12 1/4 in, Overall Height 2 1/2 in, Basic Power Source Electric, Washdown No, Interface USB, Standards CE, FCC, UL, Batteries Included No, Batteries Required No, Includes AC Adapter, USB Cable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON 15-slot Vertical Message Rack (HURHASZ0178)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- Measuretek Bench and Floor Scales