Shop All Bench and Floor Scales
Measuretek
Postal Bench Scale, LCD, 397 lb
Mfr # GGS_75055
Zoro # G3449678
original price:
$159.99
10% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Surface Depth 2 1/2 in
- Application Modes Weighing
- Overall Length 12 9/32 in
- Overall Height 2 1/2 in
- Standards CE, FCC, UL
Product Information
- Brand Measuretek
- MFR # GGS_75055
- Zoro # G3449678
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 2 1/2 in |
Overall Length | 12 9/32 in |
Overall Height | 2 1/2 in |
Weighing Surface Width | 12 1/4 in |
Overall Width | 12 1/4 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 12 1/4 in, Weight Capacity 397 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg/0.5 lb, Overall Width 12 1/4 in, Overall Height 2 1/2 in, Basic Power Source Electric, Washdown No, Interface USB, Standards CE, FCC, UL, Batteries Included No, Batteries Required No, Includes AC Adapter, USB Cable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Cards, 2" x 3.5" Sure F, PK2500 (5911)
- TOPS Employee Record File Folders, PK20 (3287)
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- Measuretek Bench and Floor Scales