Shop All Bench and Floor Scales
Measuretek
Postal Bench Scale, LCD, 165 lb
Mfr # GGS_75054
Zoro # G9070249
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.05 kg/0.1 lb
- Weighing Surface Depth 2 1/2 in
- Weighing Surface Width 12 1/4 in
Product Information
- Brand Measuretek
- MFR # GGS_75054
- Zoro # G9070249
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 2 1/2 in |
Weighing Surface Width | 12 1/4 in |
Overall Length | 12 9/32 in |
Overall Width | 12 1/4 in |
Overall Height | 2 1/2 in |
Description
Bench Scale, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 12 1/4 in, Weight Capacity 165 lb, Weighing Units kg, lb, Scale Graduations 0.05 kg/0.1 lb, Overall Width 12 1/4 in, Overall Height 2 1/2 in, Basic Power Source Electric, Washdown No, Interface USB, Standards CE, FCC, UL, Batteries Included No, Batteries Required No, Includes AC Adapter, USB Cable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600230)
- SIRCLE Heavy Duty Oval Slot Hole Punch (HDSHP-01)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- MEASURETEK Mechanical Physician Scale 200kg/440 lb. Capacity (12R995)
- DORAN Digital Platform Bench Scale with Remote Indicator 100 lb. Capacity (43100/12-C14)
- Measuretek Shipping & Packing Scales