Shop All Line Voltage Thermostats
Mears
Attic Fan Control 95 Degrees-125 Degrees SPST
Mfr # M77007
Zoro # G410035514
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 3 in
- Height 3 in
Product Information
- Brand Mears
- MFR # M77007
- Zoro # G410035514
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Description
15 Degrees differential-cuts in 15 Degrees above setting 1 HP at120V 2 HP at 240V. Less thermometer WHITE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20221.6 12pk)
- INFINITI Univsl PTAC ArchGrl 42x1614x118 SilvMt (4120701)
- CONTINENTAL DYNAMICS Continental Dynamics® 10" Direct Drive Single Speed Exhaust Fan With Shutter, 1/30 HP (248448)
- FRIEDRICH 9400/9200 Btu Packaged Terminal Heat Pump, 230/208V (PDH09K3SG)
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- MEARS Single Pole Heat with Heat Anticipator, Double S.P w/anticipator 3 wire (M21SP)
- MEARS Doble Pole Heat with Anticipator, Deluxe D.P. w/anticipator 50-90 (M21DP-90)
- MEARS White Double Pole Heat Control w/ thermometer, Double Pole, WHITE with thermometer (M602W-WT)
- MEARS , heavy duty heat or cool, SPDT 1 HP at 120 VAC, 2 HP at V240 VAC (M600C25)
- MEARS White Double Pole Heat Control, Double Pole (M602)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- Mears Thermostats