Shop All Track Ladders
Meadow Lane
Satin Nickel Rail End Cap for Ladder Rail
Mfr # EG.40.02
Zoro # G402676237
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Satin Nickel
- Hardware Included Yes
- Ladder Type Rail End Cap
Product Information
- Brand Meadow Lane
- MFR # EG.40.02
- Zoro # G402676237
- UPC # 841572141216
- Country of Origin China
- Category Track Ladders
Details
Material | Steel |
Color | Satin Nickel |
Hardware Included | Yes |
Ladder Type | Rail End Cap |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.02 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.02 (rail bracket); EG.41.02 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.02 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.02 (rail bracket); EG.41.02 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- PEERLESS CHAIN 1/4X1-1/4 LAP LINK, ZP, 8030235 (8030235)
- WESCO Drum Truck, 1000 lb., 59-1/2 In. H, Steel (240077)
- WERNER Stabilizer and Surface Protector (97P)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- Meadow Lane Ladders