Shop All Track Ladders
Meadow Lane
Satin Nickel Rail Connector for Ladder Rail
Mfr # EG.41.02
Zoro # G902676300
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Material Steel
- Ladder Type Rail Connector
- Hardware Included No
Product Information
- Brand Meadow Lane
- MFR # EG.41.02
- Zoro # G902676300
- UPC # 841572141353
- Country of Origin China
- Category Track Ladders
Details
Color | Satin Nickel |
Material | Steel |
Ladder Type | Rail Connector |
Hardware Included | No |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.02 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.02 (rail bracket); EG.40.02 (rail end stop)
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.02 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.02 (rail bracket); EG.40.02 (rail end stop)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- CASTERHQ 4"x2" Swivel Caster Heavy Duty Red Polyurethane Wheel, PK4 (HD-9TBRP42)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity (WBT05FR06S25C)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- Meadow Lane Ladders