Shop All Track Ladders
Meadow Lane
Polished Brass Rail Connector for Ladder Rail
Mfr # EG.41.06
Zoro # G002676309
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Polished Brass
- Material Steel
- Ladder Type Rail Connector
- Hardware Included No
Product Information
- Brand Meadow Lane
- MFR # EG.41.06
- Zoro # G002676309
- UPC # 841572141346
- Country of Origin China
- Category Track Ladders
Details
Color | Polished Brass |
Material | Steel |
Ladder Type | Rail Connector |
Hardware Included | No |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.06 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.06 (rail bracket); EG.40.06 (rail end stop)
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.06 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.06 (rail bracket); EG.40.06 (rail end stop)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, TOS, Alloy Steel, 10 ft L (7G120TOS/10)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- Meadow Lane Ladders