Shop All Step Stools
Meadow Lane
Maple Step Stool
Mfr # ML.1499.01.MA.PAPF
Zoro # G606870592
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Depth 14-29/64 in.
- Bottom Width 15-15/16 in.
- Material Wood
- Overall Height 11-7/8 in.
Product Information
- Brand Meadow Lane
- MFR # ML.1499.01.MA.PAPF
- Zoro # G606870592
- UPC # 841572172869
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 14-29/64 in. |
Bottom Width | 15-15/16 in. |
Overall Height | 11-7/8 in. |
Details
Material | Wood |
Description
The Meadow Lane Collection brings a touch of elegance to your home to help you reach those hard-to-reach places. The Meadow Lane wood step stool defines elegance with a premium grade solid wood and a beautiful clear coat finish highlighting the natural wood. Built to the highest standards and specifications, the Meadow Lane step stool is built for long lasting durability.
• Handcrafted solid Maple
• Satin catalyzed lacquer finish, for long lasted durability
• Supports up to 250 lbs
• No sharp corners, ergonomic design
• Perfect for any room of the home
• Perfectly placed handles for easy carry
• Height from floor to first step is 5-29/32 inches
• Handcrafted solid Maple
• Satin catalyzed lacquer finish, for long lasted durability
• Supports up to 250 lbs
• No sharp corners, ergonomic design
• Perfect for any room of the home
• Perfectly placed handles for easy carry
• Height from floor to first step is 5-29/32 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- STRINGLINER BY US TAPE 35459 Twine 500 Foot Braid Fluorescent Orange (1374412)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- RUBBERMAID COMMERCIAL Step Stool, 350 lb. Capacity, Plastic, Black (FG252300BLA)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- TRI-ARC Step Stool, Mobile, Steel, 1-Step (WLSR001163-WM)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- Meadow Lane Ladders