Shop All Modular Drawer Cabinets
Meadow Lane
Double White 50 Qt. Pull Out Bottom Mount Waste Container
Mfr # ML.1401.02.MA.WH-SB-B
Zoro # G305974188
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Meadow Lane
- MFR # ML.1401.02.MA.WH-SB-B
- Zoro # G305974188
- UPC # 841572169661
- Country of Origin United States
- Category Modular Drawer Cabinets
Description
The Meadow Lane Collection brings a touch of elegance to your kitchen. The pullout system defines elegance with a solid maple dove-tailed construction, soft-close undermount drawer slides and a beautiful clear coat finish highlighting the natural wood look. No matter what kind of pullout container you are looking for, we have something that will perfectly meet your needs.
• Designed for a face frame cabinet with an opening of 15-21 in. (18-21 in. base cabinets)
• Features Blum tandem 100 lb. undermount soft-close slides concealed runners which are the industry choice for dovetail drawers in high-end cabinetry
• Premium solid Maple with attractive dovetail construction and a pre-catalyzed lacquer natural finish
• Includes two 50 qt. waste bins
• 4-way adjustability in the door mounting brackets
• Mounts to cabinet floor and cabinet door attaches to unit
• Slide brackets, mounting clips and screws included
• Designed for a face frame cabinet with an opening of 15-21 in. (18-21 in. base cabinets)
• Features Blum tandem 100 lb. undermount soft-close slides concealed runners which are the industry choice for dovetail drawers in high-end cabinetry
• Premium solid Maple with attractive dovetail construction and a pre-catalyzed lacquer natural finish
• Includes two 50 qt. waste bins
• 4-way adjustability in the door mounting brackets
• Mounts to cabinet floor and cabinet door attaches to unit
• Slide brackets, mounting clips and screws included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf Post 33"H, Steel Silver (33UPS)
- AMGOOD 18in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1860)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (RP3039A-FTKADB)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- Meadow Lane Modular Drawer Cabinets