Shop All Ladder Accessories
Meadow Lane
Bronze Rail Bracket for Ladder Rail
Mfr # EG.301.07
Zoro # G002676231
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Bronze
- Ladder Type Rail Bracket
- Hardware Included Yes
Product Information
- Brand Meadow Lane
- MFR # EG.301.07
- Zoro # G002676231
- UPC # 841572141193
- Country of Origin China
- Category Ladder Accessories
Details
Material | Steel |
Color | Bronze |
Ladder Type | Rail Bracket |
Hardware Included | Yes |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail brackets only work with E-Glide Ladder systems
• Bronze Rail brackets are to be used in conjunction with rail model number EG.4004.07 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.07 (rail connector), EG.40.07
• Rail brackets only work with E-Glide Ladder systems
• Bronze Rail brackets are to be used in conjunction with rail model number EG.4004.07 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.07 (rail connector), EG.40.07
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-10)
- ZORO SELECT Chain, Dbl, Zinc, Sz 2/0,255 Lb Load, 100 Ft (2ZDH7)
- DAYTON Hand Chain Hoist (GGS_56977)
- HOMECARE PRODUCTS Bungie Cord Yellow, Black (HO2601778)
- MEADOW LANE Polished Brass Rail Bracket for Ladder Rail (EG.301.06)
- MEADOW LANE Black Rail Bracket for Ladder Rail (EG.301.08)
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- DENDESIGNS Werner« Lock-In Ladder Job Caddy (DE732388)
- Meadow Lane Ladder Accessories