Shop All Loose Leaf Paper & Refills
Mead
Notebook Filler Paper, Wide Ruled, 200 Sheets Per Pack, PK3
Mfr # MEA15200
Zoro # G5631605
product price: $12.55
/pk 3, $4.18/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Paper
Product Information
- Brand Mead
- MFR # MEA15200
- Zoro # G5631605
- UPC # 194629039388
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Color | White |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Paper |
Description
Mead filler paper is 3-hole punched with 3 holes and ready to insert into your favorite binder. The wide ruled sheets give you plenty of space to capture all your notes.
Features:
• Filler paper is a perfect choice for all your notetaking needs
• Sheets are wide ruled and double-sided to provide plenty of writing space
• Filler paper is 3-hole punched with 3 holes for easy insertion in a 3 ring binder
• Full page size of 10.5" x 8"
• White paper; 200 sheets
Pack of 3.
Features:
• Filler paper is a perfect choice for all your notetaking needs
• Sheets are wide ruled and double-sided to provide plenty of writing space
• Filler paper is 3-hole punched with 3 holes for easy insertion in a 3 ring binder
• Full page size of 10.5" x 8"
• White paper; 200 sheets
Pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- MEAD College Ruled Notebook Filler Paper, PK600 (15326)
- MEAD Notebook Filler Paper, Wide Ruled, PK450 (15103)
- GREAT PAPERS Stationery Letterhead, Kraft, 8.5x11", PK80 (2020132)
- MEAD PRODUCTS Mead® Graph Paper, 8-1/2" x 11", 4 x 4 Square/inch Quad Ruled, 240 Sheets/Pack (19010)
- GREAT PAPERS Stationery Letterhead, Ivory Parc, PK100 (2019021)
- AVERY Cards, Business, Lsr, 2X3.5, We 160PK (AVE5881)
- GREAT PAPERS Stationery Letterhead, Patriotic P, PK80 (2019051)
- Mead Loose Leaf Paper & Refills