Shop All Notebooks & Journals
Mead Cambridge
8-7/8 x 11-3/4" Canary Wirebound Legal Pad, 70 Pg
Mfr # MEA59880
Zoro # G2691319
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-1/2 in
- Paper Color Canary
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Blue, Canary
Product Information
- Brand Mead Cambridge
- MFR # MEA59880
- Zoro # G2691319
- UPC # 043100598800
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-1/2 in |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Description
Notebook, Cover Color Blue, Canary, Cover Material 80 pt Linen, Binding Wirebound, Binding Location Top, Backing 80 pt Linen, Total Number of Sheets 70, Sheet Size 8-1/2 in x 11-1/2 in, Rule Legal, Paper Color Canary, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNG0)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- SMEAD Hanging File Folder, Gray, PK18 (64092)
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Navy Wirebound Legal Pad (MEA59882)
- ROARING SPRING Lab Notebook, 8 in. x 10 in., Green (77108)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- TOPS BUSINESS FORMS TOPS, SECOND NATURE RECYCLED NOTEBOOKS, GREGG RULE, 6 X 9, WHITE, 80 SHEETS (74688)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- Mead Cambridge Notebooks & Journals