Shop All Notebooks & Journals
Mead
Book, Memo, 3X5", 60 Sheet
Mfr # 45354
Zoro # G7489925
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 x 5
- Number of Sheets 60
- Cover Color Randomly Assorted; Black; Blue; Green; Red
- Cover Material Cardboard
- Size 3 x 5
Product Information
- Brand Mead
- MFR # 45354
- Zoro # G7489925
- UPC # 043100453543
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 x 5 |
Size | 3 x 5 |
Width | 3" |
Pad Length | 5" |
Pad-Spine Width | 3" |
Sheet Ruling Size | 9/32" |
Details
Number of Sheets | 60 |
Cover Color | Randomly Assorted; Black; Blue; Green; Red |
Cover Material | Cardboard |
Item | Book,Memo,3X5",60 Sheet |
Material | Cardboard |
Color | Randomly Assorted |
Pad-Binding Details | Coil-Lock |
Pad-Binding Type | Spiral Coil |
Weight | 0.085 lbs |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Hole-Punch Details | Top: 1-Hole |
Pad-Binding Edge | Top |
Sheet Rule/Format Type | Medium/College Rule |
Back-Cover Material | Cardboard |
Description
Book,Memo,3X5 In.,60 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- SEALER SALES Rocker Switch (On/Off, Fan, Heating) for Band Sealers, Large - 3/4" Width for Band Sealers (BS-22-LARGE)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- MEAD Standard Legal Pad, 8.5" x 11.75", 50 Sheets Per Pack, PK12 (MEA59610)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- MEAD Spiral Notebook, Wire Bound, College Rule (05682)
- MEAD Primary Composition Book, Full Page Ruled, 100 Sheets/Book, PK3 (MEA09902)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- REDIFORM Book, Comp, Blbnd, 10X8, 80Ct (RED43460)
- Mead Notebooks & Journals