Shop All Binding Covers
Mead
Binding Spines, 7/16", PK125
Mfr # 4000133
Zoro # G1261974
product price: $9.59
/pk 125, $0.08/ea
Sold in multiples of 15 for $143.85
$143.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CombBind, 19 hole
- Size Letter
- Color Black
- Sheet Capacity 70 sheets (20 lb paper)
- Material Plastic
Product Information
- Brand Mead
- MFR # 4000133
- Zoro # G1261974
- UPC # 033816325678
- Country of Origin China
- Category Binding Covers
Dimensions
Size | Letter |
Details
Item | CombBind Black Binding Spines |
Type | CombBind, 19 hole |
Color | Black |
Sheet Capacity | 70 sheets (20 lb paper) |
Material | Plastic |
Description
Binding Spines,7/16 In.,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLCRAFTS Self-Seal Business Envelope; Security Tint; No.10; White; 500-Box (CO883725)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- MEAD Binding Spines, 1/2", PK125 (4000134)
- MEAD Binding Spines, 5/8", PK125 (4000135)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- GBC Binding Spines, Small, Black, PK100 (2515700)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- GBC Proclick Spines, 5/8" Diameter, 110 Sheet Cap., 100/BX, Black PK (GBC2514517)
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- Mead Binding Covers