Shop All Binding Covers
Mead
Binding Spines, 1/2", PK125
Mfr # 4000134
Zoro # G1262010
Sold in multiples of 12 for $129.48
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CombBind, 19 hole
- Size Letter
- Color Black
- Material Plastic
- Sheet Capacity 85 sheets (20 lb paper)
Product Information
- Brand Mead
- MFR # 4000134
- Zoro # G1262010
- UPC # 033816325661
- Country of Origin China
- Category Binding Covers
Dimensions
Size | Letter |
Details
Item | CombBind Black Binding Spines |
Type | CombBind, 19 hole |
Color | Black |
Material | Plastic |
Sheet Capacity | 85 sheets (20 lb paper) |
Description
Binding Spines,1/2 In.,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- ZORO SELECT Tall Corrugated Boxes, 24" x 24" x 48", Kraft, 10/Bundle (11G117)
- WESTPOINT PRODUCTS Cf212A Toner Cartridge - Yellow- 1800 Yield (200620P)
- MEAD Binding Spines, 5/8", PK125 (4000135)
- MEAD Binding Spines, 7/16", PK125 (4000133)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- FELLOWES Binding Cover, Clr, 8-1/2x11 In., PK100 (5293701)
- ACCO Presstex Report Cover, Top Bound, Prong Clip, Letter, 3" Cap, Black (A7017041)
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- Mead Binding Covers