Shop All Notebooks & Journals
Mead
9-1/2 x 6" Spiral Bound Notebook
Mfr # MEA06900
Zoro # G2691370
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/2 in x 5-1/2 in
- Paper Color White
- Number of Sheets 150
- Recycled Content 0 %
- Cover Color Assorted
Product Information
- Brand Mead
- MFR # MEA06900
- Zoro # G2691370
- UPC # 043100069003
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9-1/2 in x 5-1/2 in |
Book-Spine Length | 9.5" |
Book Width | 6" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 150, Sheet Size 9-1/2 in x 5-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Wall Pad White 20 In X 23 In (566)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06622)
- MEAD 5 in. W X 7 in. L College Ruled Spiral Notebook (45484)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- MEAD Composition Book, 3 Subject (09932)
- BLUELINE Reporter Notebook, Blue (REDAT8B)
- Mead Notebooks & Journals