Shop All Dry Erase Boards
Mead
48"x72" Melamine Whiteboard, Gloss
Mfr # 85358N
Zoro # G3781751
product price: $160.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Melamine
Product Information
- Brand Mead
- MFR # 85358N
- Zoro # G3781751
- UPC # 034138853580
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | 1-Year Warranty, Attachable Tray, Mounting Hardware |
Corner Shape | Square |
Frame Material | Aluminum |
Standards | TAA Compliant |
Features | Vertical or Horizontal Mounting |
Assembly | No |
Board Material | Melamine |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes 1-Year Warranty, Attachable Tray, Mounting Hardware, Standards TAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- BETTER OFFICE PRODUCTS 48 Photo Mini Photo Album, 4in. x 6in. Clear View Cover W/Removable Inserts, Holds 48 Photos, 12PK (32104)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- MEAD 48"x72" Melamine Whiteboard, Aluminum Frame (B36)
- MEAD Dry-Erase Board, 35-15/16" x5/8"D x23-13/16"H, Aluminum Frame (MEA85356)
- MEAD 36"x48" Melamine Whiteboard, Gloss (85357N)
- MEAD 24"x36" Melamine Whiteboard, Aluminum Frame (B33)
- LEARNING ADVANTAGE Learning Advantage Plastic Framed Metal Whiteboard, 9.5 x 13, Set of 4 (90564)
- SCHOOL SMART BOARD MAGNETIC DRY ERASE 8X12 - (086538)
- Mead Dry Erase Boards