Shop All Notebooks & Journals
Mead
10-1/2 x 8" Spiral Bound Notebook
Mfr # MEA05682
Zoro # G2691486
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 10-1/2 in
- Paper Color White
- Number of Sheets 180
- Recycled Content 0 %
- Cover Color Assorted
Product Information
- Brand Mead
- MFR # MEA05682
- Zoro # G2691486
- UPC # 043100056829
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 in x 10-1/2 in |
Book Width | 8" |
Book-Spine Length | 10.5" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 180, Sheet Size 8 in x 10-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- 3M 3M Thermal Pouches, Letter Size 9 In X 11.4 In 50/Pack (TP3854-50)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black (29411)
- PENTEL Sunburst™ Metallic Pen, Silver, PK12 (K908-Z)
- MEAD Book, Memo, 3X5", 60 Sheet (45354)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06780)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- MEAD 5 in. W X 7 in. L College Ruled Spiral Notebook (45484)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- Mead Notebooks & Journals