Shop All Rain Overalls
Mcr Safety
Wizard .28Mm PVC Nylon PVC Fr, 4XL
Mfr # 3003X4
Zoro # G1204257
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Yellow
- Material PVC/Nylon
- Fits Waist Size 56"
- Inseam 32-1/2"
Product Information
- Brand Mcr Safety
- MFR # 3003X4
- Zoro # G1204257
- UPC # 45143300372
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4Xl |
Fits Waist Size | 56" |
Details
Item | Wizard .28Mm Pvc Nylon Pvc Fr,4XL |
Color | Yellow |
Material | PVC/Nylon |
Inseam | 32-1/2" |
Features | Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between |
Gender | Men's |
Description
Wizard .28Mm Pvc Nylon Pvc Fr,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-06-XXL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, XL (KX07N)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL (3881X2)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- Mcr Safety Workwear and Protective Clothing