Shop All Safety Glasses
Mcr Safety
Welding Safety Glasses, Shade 2.0 Scratch-Resistant
Mfr # LW2120
Zoro # G3600619
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Shade 2.0
- Frame Color Green
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Mcr Safety
- MFR # LW2120
- Zoro # G3600619
- UPC # 766868281745
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Welding Safety Glasses |
Lens Color | Shade 2.0 |
Frame Color | Green |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Law 2 |
Standards | ANSI Z87.1-2015 |
Features | Dielectric |
Visible Luminous Transmission | 0.3 |
Frame Style | Wraparound |
Arm Color | Green |
Dielectric Protection | Yes |
Arm Tip Type | Hybrid |
Frame Type | Half-Frame |
Description
Safety Glasses, Series LW2, Lens Color Green, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG112AF)
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- Mcr Safety Safety Glasses