Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Gauntlet, XL, PK12
Mfr # 4955XL
Zoro # G8261096
product price: $57.69
/pk 12, $4.81/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Thumb Style Wing
- Leather Palm Process Grain
- Glove Back Material Cowhide
- Cuff Material Leather
Product Information
- Brand Mcr Safety
- MFR # 4955XL
- Zoro # G8261096
- UPC # 30045143775201
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Details
Item | Welding Leather Glove |
Palm Material | Cowhide |
Thumb Style | Wing |
Leather Palm Process | Grain |
Glove Back Material | Cowhide |
Cuff Material | Leather |
Color | Beige, Brown |
Glove Cut | Gunn - Full Back |
Glove Back Color | Beige |
Glove Liner Material | Unlined |
Cuff Style | Gauntlet |
Cuff Color | Russet |
Brand and Series | MCR Safety 4955 |
Glove Construction | Cut and Sewn |
Glove Materials | Cowhide |
Series | 4955 |
Glove Hand Style | Left and Right |
Insulated | No |
Leather Glove Style | Work |
Leather Color | Beige/Russet |
Leather Grade | Premium |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Beige, Brown, Cuff Material Leather, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, Fuel Oil Vent, 1-1/2to2-3/8 In (4066-B)
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4955M)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4622)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4320)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- Mcr Safety Welding Gloves