Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Brown/White, XL, PR
Mfr # 4892XL
Zoro # G8258244
original price:
$43.25
23% off
new price: $32.95
/pr
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Kevlar(R)
- Cuff Material Leather
- Palm Material Goatskin
- Glove Back Material Goatskin
- Color Brown, White
Product Information
- Brand Mcr Safety
- MFR # 4892XL
- Zoro # G8258244
- UPC # 45143776757
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 10 in |
Details
Stitching Material | Kevlar(R) |
Item | Welding Leather Glove |
Cuff Material | Leather |
Palm Material | Goatskin |
Glove Back Material | Goatskin |
Color | Brown, White |
Leather Palm Process | Grain |
Glove Cut | Gunn |
Thumb Style | Wing |
Insulated | No |
Leather Glove Style | Work |
Brand and Series | MCR Safety 4892 |
Leather Grade | Premium |
Glove Back Color | Brown/White |
Leather Color | Brown/White |
Series | 4892 |
Glove Hand Style | Left and Right |
Glove Liner Material | Unlined |
Cuff Style | Slip-On |
Cuff Color | Brown |
Glove Materials | Goatskin |
Glove Construction | Cut and Sewn |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Wing, Glove Cut Gunn, Glove Size XL, Color Brown, White, Cuff Material Leather, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4892M)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4960L)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK (4982XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4900LN)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- Mcr Safety Gloves & Hand Protection