Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Beige/Brown, L, PK12
Mfr # 4955L
Zoro # G8270765
product price: $51.45
/pk 12, $4.29/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Grain
- Glove Back Material Cowhide
- Glove Cut Gunn - Full Back
- Color Beige, Brown
- Thumb Style Wing
Product Information
- Brand Mcr Safety
- MFR # 4955L
- Zoro # G8270765
- UPC # 30045143775195
- Country of Origin India
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Details
Leather Palm Process | Grain |
Item | Welding Leather Glove |
Glove Back Material | Cowhide |
Glove Cut | Gunn - Full Back |
Color | Beige, Brown |
Thumb Style | Wing |
Cuff Material | Leather |
Palm Material | Cowhide |
Leather Glove Style | Work |
Insulated | No |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Cuff Color | Russet |
Glove Materials | Cowhide |
Brand and Series | MCR Safety 4955 |
Glove Liner Material | Unlined |
Cuff Style | Gauntlet |
Glove Construction | Cut and Sewn |
Leather Color | Beige/Russet |
Series | 4955 |
Glove Back Color | Beige |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Beige, Brown, Cuff Material Leather, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Safety Cuff, L (30-1-1008B)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Blue (10215839)
- WELDAS Winter Liner, Light Duty, Quilted Outer W/Fleecy Cotton Inner Lining (23-7702)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4955M)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4892XL)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4900LN)
- MCR SAFETY Welding Gloves, Cowhide Palm, 12PK (4150)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0261CR-2X)
- Mcr Safety Welding Gloves