Shop All Heat Resistant Gloves
Mcr Safety
Weight Blue Limited Flammability, PK12
Mfr # 9428GFR
Zoro # G1220040
product price: $50.99
/pk 12, $4.25/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Gauntlet
- Max. Temp. 605 Degrees F
- Standards ANSI/ISEA 105
- Fabric Weight 28 oz
Product Information
- Brand Mcr Safety
- MFR # 9428GFR
- Zoro # G1220040
- UPC # 30451439428865
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 13.5 in |
Glove Length Style | Extended Cuff |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- ANSELL FFS-700, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- WEARWELL Mat w/No Slip Cleats Kit 42" 7/8" (552.78X42X48BYL)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- MCR SAFETY Gloves, Hot Mill Burlap Premium XL, 12PK (9132KXL)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- ALLPOINTS Glove High Temp (Pair) (181510)
- Mcr Safety Heat Resistant Gloves