Shop All Cut-Resistant Gloves
Mcr Safety
VF, CutRes Gloves, Blk/Bl, S, 60JA73, PR
Mfr # VP92793PUS
Zoro # G201860219
product price: $7.49
/pr
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Blue
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # VP92793PUS
- Zoro # G201860219
- UPC # 45143845866
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Inspection Glove Size | Men's S |
Size- Alpha | S |
Description
Vend Ready Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4A6X4X, Standards ANSI/ISEA 105:2016, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815570)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, M, 60JA72, PR (VP92793PUM)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (N9676DTL)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- Mcr Safety Cut-Resistant Gloves