Shop All Cut-Resistant Gloves
Mcr Safety
Vend Glove, Nitrile Foam, Black, L, PR
Mfr # 9388NFL VENDROLL
Zoro # G8492186
original price:
$13.59
5% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9388NFL VENDROLL
- Zoro # G8492186
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Vend Glove |
Color | Black |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Foam |
Cuff Style | knit |
Standards | ANSI/ISEA 125:2016 |
Series | Cut Pro |
Reinforcement Coverage | Reinforced Thumb Crotch |
Glove Materials | Nitrile |
EN 388 Rating | No |
Glove Material Color | Black |
Waterproof | No |
ANSI/ISEA Abrasion Cycles | 20000 |
Glove Coating Color | Black |
Anti-Static | No |
Oil-Resistant | Yes |
ANSI/ISEA Cut Grams | 3196 |
Description
Vend Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating No, Standards ANSI/ISEA 125:2016, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMHC)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK (16-560/XL)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- MCR SAFETY Vend Glove, Nitrile Foam, Black, S, PR (9388NFS VENDROLL)
- MCR SAFETY Vend Glove, Nitrile Foam, Black, M, PR (9388NFM VENDROLL)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (9178NFXS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- Mcr Safety Cut-Resistant Gloves