Shop All Glove Dispensers & Accessories
Mcr Safety
Utility Clip Dielectric Black
Mfr # UCDB
Zoro # G3603349
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reduce Hand Injuries; Glove or Utility Clip; Dielectric-No Metal; Sturdy and Lightweight
- Color Black
- Length 6 1/2 in
- Glove Holder Style Double-Clip
- Glove Clip Width 1 in
Product Information
- Brand Mcr Safety
- MFR # UCDB
- Zoro # G3603349
- UPC # 766868000216
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Dimensions
Length | 6 1/2 in |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Features | Reduce Hand Injuries; Glove or Utility Clip; Dielectric-No Metal; Sturdy and Lightweight |
Color | Black |
Glove Holder Style | Double-Clip |
Maximum Clip Opening | 0.75 in |
Brand and Series | MCR Safety |
Glove Holder Material | Plastic |
Belt Attachment Material | Plastic |
Glove Clip Material | Plastic |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Black, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Double-Clip, Length 6 1/2 in, Maximum Clip Opening 0.75 in, Brand and Series MCR Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Burgundy Poplin Work Shirt, L (SP24BY SS L)
- TALON TRAX Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR (4T275)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- CONDOR OUTDOOR PRODUCTS FLASHLIGHT POUCH, OLIVE DRAB (MA48-001)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C (GCB)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- MCR SAFETY Gloves, Disposable Glove/Towelette dispens 1slot (100GT)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- PROTO PPE Caddy Glove Holders (JPPEGLV)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- Mcr Safety Gloves & Hand Protection