Shop All Chemical Resistant Gloves
Mcr Safety
Unsupported Gloves, Latex, Blue, XL, 12 PK
Mfr # 5299B
Zoro # G1208299
product price: $17.15
/pk 12, $1.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Latex
- Palm Thickness 18 mil
- Aloe Inner Surface No
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
Product Information
- Brand Mcr Safety
- MFR # 5299B
- Zoro # G1208299
- UPC # 30451435299025
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13.39" |
Glove Size | M |
Details
Disposable Glove Material | Latex |
Palm Thickness | 18 mil |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Application | Canning, Fisheries, Janitorial , Laboratory Technician, Poultry Processing |
Item | Unsupported Gloves |
Sterile/Non-Sterile | Non-Sterile |
Color | Blue |
Glove Materials | Latex |
Description
Disposable Gloves, Size- Alpha M, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0228-L)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- NMC Caution Eye And Ear Protection Required Sign (C151R)
- MCR SAFETY Unsupported Gloves, Latex, Blue, L, 12 PK (5290B)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 1 PR (5430M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- Mcr Safety Gloves & Hand Protection