Shop All Chemical Resistant Gloves
Mcr Safety
Unsupported Gloves, Latex, Blue, L, 12 PK
Mfr # 5290B
Zoro # G0658896
product price: $17.15
/pk 12, $1.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XS
- Disposable Glove Material Latex
- Palm Thickness 18 mil
- Color Blue
- Disposable Glove Grade Industrial
Product Information
- Brand Mcr Safety
- MFR # 5290B
- Zoro # G0658896
- UPC # 30451435290015
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XS |
Glove Length | 13 in |
Details
Disposable Glove Material | Latex |
Palm Thickness | 18 mil |
Color | Blue |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Item | Unsupported Gloves |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Standard Finger; Single Dip; Non-Sterile |
Application | Canning, Fisheries, Janitorial , Laboratory Technician, Poultry Processing |
Glove Coating Material | Latex |
Insulated | No |
Thumb Style | Straight |
Glove Materials | Latex |
Description
Disposable Gloves, Size- Alpha 2XS, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (267220)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (5AG45)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP7L)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6830)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 12PK (5435S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300)
- Mcr Safety Chemical Resistant Gloves