Shop All Coated Gloves
Mcr Safety
Technical Cool Gloves, Small, Poly Coating, 13 Gauge, Gray
Mfr # MCSCRWN9677S
Zoro # G301839221
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray
- Features Durable; Abrasion Resistant; Flexible; Cut Resistant; Tear Resistant
- Application Multipurpose
Product Information
- Brand Mcr Safety
- MFR # MCSCRWN9677S
- Zoro # G301839221
- UPC # 45143867714
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | S |
Details
Item | Ninja Force Fiberglass Shell Gloves |
Color | Gray |
Features | Durable; Abrasion Resistant; Flexible; Cut Resistant; Tear Resistant |
Application | Multipurpose |
Description
Gloves are engineered to provide the highest level of innovation. Fiberglass shell features a polyurethane coating for increased protection and durability. 13-gauge gloves are perfect for abrasive applications, box handling, construction, plumbing and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, S (V1060360U-S)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- MCR SAFETY MCR Safety Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Large, Black (N9699L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- Mcr Safety Coated Gloves