Shop All Cut-Resistant Sleeves
Mcr Safety
Steelcore Ii 18 Sleeve
Mfr # 9318
Zoro # G0623686
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Standards ANSI/ISEA 105
- Application Assembly Line, Cafeteria, Canning, Construction, Food service, Sheet metal industry
- Sleeve Style Sleeve
- ANSI/ISEA Cut Level A8
Product Information
- Brand Mcr Safety
- MFR # 9318
- Zoro # G0623686
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Sleeve Size | Universal |
Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A8, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Polyester/Stainless Steel, Color White, Size Universal, Series Steelcore 2, Standards ANSI/ISEA 105, Stitching Material Polyester Wrapped Steel, EN 388 Rating XA84XX, ANSI/ISEA Cut Load 5311, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant Yes, Silicone-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 11 (B101/9980P910-11)
- ORAFOL 12''X18'' Warning Neighborhood Crime Watch Sign, Aluminium .080, Laminated, Oralite 5900 Reflective (SD4000065)
- SIGNMISSION Please Pull Forward Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23284 (A-1824-23284)
- MCR SAFETY Steelcore Ii 21 Sleeve (9321)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 14 in Length (9374)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L, HPPE (9214M13)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-24H)
- Mcr Safety Workwear and Protective Clothing