Shop All Rainsuits
Mcr Safety
Squall .20Mm Single Ply PVC Suit 2, 4XL
Mfr # O722X4
Zoro # G3302866
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material PVC
- Color Clear
- Fits Waist Size 56"
- Gender Men's
Product Information
- Brand Mcr Safety
- MFR # O722X4
- Zoro # G3302866
- UPC # 45143472277
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4Xl |
Fits Waist Size | 56" |
Details
Item | Squall .20Mm Single Ply Pvc Suit 2,4XL |
Material | PVC |
Color | Clear |
Gender | Men's |
Features | Includes Jacket with Attached Drawstring Hood and Elastic Waist Pants; 0.2mm Thickness |
Inseam | 32-1/2" |
Description
Squall .20Mm Single Ply Pvc Suit 2,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2816-DG_12x18 (T1-2816-DG_12x18)
- KISHIGO S/M Class 3 Rainsuit, Orange (RW101-S-M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STACXPNRT10)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTKAHS)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)
- Mcr Safety Rainsuits