Shop All Leather Palm Gloves
Mcr Safety
Snort N Boar Pigskin Leather Palm, M, PK12
Mfr # 1925M
Zoro # G1199068
product price: $68.39
/pk 12, $5.70/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Pigskin
- Thumb Style Wing
- Glove Cut Gunn
- ANSI/ISEA Cut Level Not Tested
Product Information
- Brand Mcr Safety
- MFR # 1925M
- Zoro # G1199068
- UPC # 30451433325269
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MCR SAFETY Leather Palm UnLine Knit Wrist, PK12 (1030)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S (0250RGRASML)
- Mcr Safety Gloves & Hand Protection