Shop All Leather Palm Gloves
Mcr Safety
Shoulder Double Leather Palm L, PK12
Mfr # 1411A
Zoro # G0484919
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Glove Size L
- Palm Material Cowhide ( Double Palm )
- Color Gray
- Stitching Material Cotton/Polyester
Product Information
- Brand Mcr Safety
- MFR # 1411A
- Zoro # G0484919
- UPC # 30451431411049
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- RADIANS Xl Lime Safety Vest (SV6GXL)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- MCR SAFETY Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen (1040)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- NATIONAL SAFETY APPAREL - KUNZ GLOVE Class 0 Secondary Voltage Leather Glove Protector With Shirred Elastic Back, , SZ 7 (999-7)
- Mcr Safety Gloves & Hand Protection