Shop All High Visibility Shirts & Sweatshirts
Mcr Safety
Short Sleeve T-Shirt, Lime, 5XL Sz
Mfr # FFSTC2SLX5
Zoro # G5048864
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Features 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket
- Standards ANSI/ISEA 107
- Number of Outside Pockets 1
Product Information
- Brand Mcr Safety
- MFR # FFSTC2SLX5
- Zoro # G5048864
- UPC # 45143768530
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Length | 34 in |
Sleeve Length | 11.4 in |
Maximum Chest Size | 32 in |
Reflective Stripe Width | 3 in |
Details
Item | Short Sleeve T-Shirt |
Material | Polyester |
Color | Green |
Features | 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
Series | FFLTC2SL |
Shirt Style | T-Shirt |
Reflective Stripe Main Color | Silver |
Pocket Locations | Left Chest |
ANSI Type | R |
Sleeve Type | Short |
Reflective Stripe Border Color | Orange |
Tag-less | Yes |
Description
Short Sleeve T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green, Size 5XL, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 32 in, ANSI Type R, Features 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket, Length 34 in, Pocket Locations Left Chest, Reflective Stripe Border Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- ACCUFORM 18 LED PADDLE SIGNS ACCESSORY BATTERY FSP194 (FSP194)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY Long Sleeve T-Shirt, Lime, 4XL Sz (FFLTC3SLX4)
- MCR SAFETY Garments, LS Tshirt, CL3, Birdseye, Oran L X3 (LSTSCL3MOX3)
- MCR SAFETY Long Sleeve T-Shirt, Lime, XL Sz (FFLTC3SLXL)
- PIP Hi-Visibility Sweats, Lime Yllw, M (323-1370B-LY/M)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: 4XL (HW202FG (4XL))
- Mcr Safety High Visibility Shirts & Sweatshirts