Shop All Leather Palm Gloves
Mcr Safety
Select Shoulder Gunn Extra Large, PK12
Mfr # 1300XL
Zoro # G0661477
product price: $38.99
/pk 12, $3.25/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray (Palm), Blue/Red/Black (Fabric)
- Thumb Style Wing
- Cuff Style Rubberized Safety Cuff
- Glove Cut Gunn
- Palm Material Split Cowhide Leather
Product Information
- Brand Mcr Safety
- MFR # 1300XL
- Zoro # G0661477
- UPC # 30451431300473
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | Xl |
Details
Item | Leather Gloves |
Color | Gray (Palm), Blue/Red/Black (Fabric) |
Thumb Style | Wing |
Cuff Style | Rubberized Safety Cuff |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Application | Automotive Assembly, Landscaping, Agriculture, Carpentry, Construction, Demolition, Farming, Forestry, Heavy Equipment Operator, Janitorial, Lumber industry, Material Handling, Sanitation, Warehousing |
Glove Back Material | Fabric |
Minimum Temperature | Not Rated |
Lining Material | Fleece Palm |
Palm Style | Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB150506242)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- SAFEWAZE Tripod Replacement Chain (019-11017)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- MCR SAFETY Clute Pattern Leather Palm Gloves with Knit Wrist, Red/Gray, Large, 12PK (1040******)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, S (903S)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, L, PR (1400A)
- MCR SAFETY Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen (1040)
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- Mcr Safety Leather Palm Gloves