Shop All Traffic Safety Vests and Apparel
Mcr Safety
Safety Vest, Hi-Viz Lime, 3XL
Mfr # VMLBAX3
Zoro # G0746200
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Outside Pockets 0
- ANSI Class Not Rated
- Number of Inside Pockets 2
Product Information
- Brand Mcr Safety
- MFR # VMLBAX3
- Zoro # G0746200
- UPC # 45143786510
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 28 in |
Details
Material | Polyester |
Item | Safety Vest |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
ANSI Class | Not Rated |
Number of Inside Pockets | 2 |
Color | Lime |
Features | Breathability |
Total Number of Pockets | 2 |
Fabric Construction | Solid |
Includes LED Lights | No |
Breakaway | Yes |
Fall Protection Compatible | No |
Description
Safety Vest, ANSI Class Not Rated, Vest Size 3XL, Features Breathability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- MCR SAFETY Safety Vest, Hi-Viz Lime, M (VMLBAM)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- MCR SAFETY High Visibility Vest, M Size, Unisex, Vest Stripe Color Family: Silver (V2CL2MLM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (CL2MLSZX5)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YP40)
- Mcr Safety High Visibility Clothing