Shop All Safety Goggles
Mcr Safety
Safety Goggles, Scratch-Resistant Lens 36PK
Mfr # 2230R
Zoro # G4063359
product price: $99.99
/pk 36, $2.78/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Standards ANSI Z87+
- Frame Color Clear
- Eyewear Size Universal
- Features Dielectric
Product Information
- Brand Mcr Safety
- MFR # 2230R
- Zoro # G4063359
- UPC # 766868223011
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Lens Coating | Scratch-Resistant |
Standards | ANSI Z87+ |
Frame Color | Clear |
Features | Dielectric |
Frame Material | PVC |
Eyewear Venting | Indirect Vented |
Lens Color | Clear |
Band Material | Rubber |
Description
MCRTM Safety Chemical Safety Goggles, Clear Lens, 36/Box
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (250-01-F022)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- HAWS 12 Gauge Galvanized Steel (3202)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- MCR SAFETY Glasses, Hydroblast 2 Gray MAX6 Elastic Strap, 12PK (HB1212PF)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, STRYKER Series (2310AF)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- Mcr Safety Safety Goggles