Shop All Safety Goggles
This Product is Discontinued
Mcr Safety
Safety Goggles, Clear Scratch-Resistant Lens, General Purpose Series (Discontinued)
Mfr # 2220R
Zoro # G3593950
This Product is Discontinued
Key Features
- Frame Material polycarbonate
- Frame Color Clear
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # 2220R
- Zoro # G3593950
- UPC # 766868222014
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Rubber, Dielectric Protection Yes, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes, Includes Polarized Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.